Contactor, 9A, IEC, 200-200/208-240VAC, Coil, 3NO Contacts, 1NC Auxiliary Contact

Item #: 1928037

Cat #: 100-C09UL01

UPC: 662072610213

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 9 Amp, 200-220 Volt AC, 50 Hz / 208-240 Volt AC, 60 Hz, Coil, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contacts, Single Pack, Load Side Coil Termination, Screw Terminals, Motor Load

Overview

Contactor, 9 Amp, 200-220 Volt AC, 50 Hz / 208-240 Volt AC, 60 Hz, Coil, 3 Normally Open Poles, 1 Normally Closed Auxiliary Contacts, Single Pack, Load Side Coil Termination, Screw Terminals, Motor Load
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072610213, 100-C09UL01

Specifications

Poles: 3
Type: Contactor
Amps: 9
Family / Style: 100-C
Poles: 3
Amps: 9
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)