This product has been discontinued.
Grounding Bushing, Threaded, Insulated, Malleable, 4"
Item #: 192802
Cat #: 1274
UPC: 050169012741
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Threaded, Insulated, Malleable, Size: 4 Inch, Aluminum Lug, Steel Clamping Screw, Steel Set Screws, 6 AWG - 250 MCM Cable Range
Overview
Grounding Bushing, Threaded, Insulated, Malleable, Size: 4 Inch, Aluminum Lug, Steel Clamping Screw, Steel Set Screws, 6 AWG - 250 MCM Cable Range
Also known as: 050169012741, 1274
Specifications
Material: | Malleable Iron |
Diameter: | 4 in |
Material: | Malleable Iron |
Diameter: | 4 in |
Customer Reviews
No reviews for this product
(0)