OPEN-LOK™ 3PC Metal Cutting Multi-Tool Blade Variety Pack

Item #: 1927689

Cat #: 49-10-9006

UPC: 045242593804

Documents & Guides
Milwaukee® OPEN-LOK™ 3PC Metal Cutting Multi-Tool Blade Variety Pack, Includes: (1) Milwaukee® OPEN-LOK™ 1-1/8" TITANIUM ENHANCED BI-METAL METAL BLADE (49-25-1251), (1) Milwaukee® OPEN-LOK™ 1-3/4" TITANIUM ENHANCED BI-METAL METAL BLADE (49-25-1261) & (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH METAL BLADE (49-25-1501)
Sign In or Register to view pricing and more.

Overview

Milwaukee® OPEN-LOK™ 3PC Metal Cutting Multi-Tool Blade Variety Pack, Includes: (1) Milwaukee® OPEN-LOK™ 1-1/8" TITANIUM ENHANCED BI-METAL METAL BLADE (49-25-1251), (1) Milwaukee® OPEN-LOK™ 1-3/4" TITANIUM ENHANCED BI-METAL METAL BLADE (49-25-1261) & (1) Milwaukee® OPEN-LOK™ 1-3/8" TITANIUM ENHANCED CARBIDE TEETH METAL BLADE (49-25-1501)
Our Universal Fit OPEN-LOK™ 3-Piece Metal Oscillating Multi-Tool Blade Variety Pack offers you blades ideal for cutting a variety of soft to extreme metals, wood, nails, PVC, drywall, and more. The included Titanium Enhanced Carbide Teeth Blade is designed to last up to 50X longer in extreme metals compared to standard bi-metal blades. The Carbide Teeth are ideal for cutting screws, bolts, metal pipe, nails, and more. The Titanium Enhanced Bi-Metal Blade uses premium high-speed steel and lasts up to 15X longer than standard high carbon steel blades. The bi-metal blades have a slightly wider cutting width than most standard bi-metal blades and a longer blade body for a longer reach and deeper plunge cut. A combination of tooth design and material provides better soft metal cutting performance. These bi-metal blades are ideal for smooth cuts in soft metals, wood, nails, copper pipe, PVC, and drywall. This MILWAUKEE® oscillating tool blade variety pack is designed and made in the USA with global materials.
Also known as: 045242593804, 49-10-9006

Specifications

Material: Titanium, Carbide
Material: Titanium, Carbide

Customer Reviews

No reviews for this product
(0)