Heat Shrink Tube, 4', 3.5:1, 1.75", 45/12, Black
Item #: 1927655
Cat #: 321-50013
UPC: 089306363088
Sign In or Register to view pricing and more.
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.75", 45/12 dia, PO, Black
Overview
Heat Shrink Tubing, 4' Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1.75", 45/12 dia, PO, Black
HA47 is a thick-wall adhesive lined heat shrink tubing for use in applications up to 1000 volts. The adhesive lining provides excellent moisture sealing and weather protection, making it suitable for above and below ground applications. Made of a polyolefin outer material, this tubing has a shrink ratio up to 3.5 to 1. The adhesive lining begins to activate as the temperature approaches 185° F (85° C).
Also known as: 089306363088, 321-50013
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)