1/0 AWG Al THHN/ XHHW Bushing

Item #: 1927413

Cat #: 49-16-B01A

UPC: 045242555789

Sign In or Register to view pricing and more.
Documents & Guides
Protects against Knife Injuries on the Job, Cleanly Strips Al THHN/XHHW Cable, Jacket Ejection Slot Enables Easy Material Removal, Prevents Jams

Overview

Protects against Knife Injuries on the Job, Cleanly Strips Al THHN/XHHW Cable, Jacket Ejection Slot Enables Easy Material Removal, Prevents Jams
The Milwaukee® M12™ and M18™ cable strippers provide the most consistent strips and best access. The Milwaukee 1/0 AWG Al THHN/ XHHW bushings are individually engineered to deliver users safer and cleaner strips on all sizes specific to each cable. Every cable stripper bushing features industry-standard colors to indicate wire size. Additionally, the wire size, material, and jacket type are clearly marked on each bushing for easier identification. These quick-change bushings are compatible with both Milwaukee M18™ and M12™ cable strippers, enabling users to perform faster stripping on either battery platform.
Also known as: 045242555789, 49-16-B01A

Specifications

Type: Cable Strippers
Type: Cable Strippers

Customer Reviews

No reviews for this product
(0)