500V 20A TD MIDGET FUSE

Item #: 19274

Cat #: ATQ20

UPC: 782001904616

Documents & Guides
Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 20 amps ATQ series.
Sign In or Register to view pricing and more.

Overview

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10,000A. (Not for Branch Circuit Protection) 500 Volts 20 amps ATQ series.
Also known as: 782001904616, ATQ20

Specifications

Volts DC: 250
Volts AC: 500
Speed: Time Delay, Slow Blow
Amps: 20
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Volts AC: 500
Amps: 20
Class: Midget

Customer Reviews

No reviews for this product
(0)