60T10CF 120V 60/CS 1/SKU

Item #: 19273

Cat #: 60T10/CF-120V

UPC: 046135187117

Sign In or Register to view pricing and more.
Documents & Guides
OBS18711 Incandescent T10 Bulb Shape Showcase Lamp Inside Frost Finish Medium Aluminum Base 60Watt 120V *Sylvania Part # 18711*

Overview

OBS18711 Incandescent T10 Bulb Shape Showcase Lamp Inside Frost Finish Medium Aluminum Base 60Watt 120V *Sylvania Part # 18711*
Also known as: 046135187117, 60T10/CF-120V

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Lumens: 630
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 60
Shape: T10 (Tubular)
Lumens: 630
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)