This product has been discontinued.
This product may not be available in all locations.

100A, 2P,120/240V, 25 kAIC, Type CHH Tenant CB
Item #: 192705
Cat #: CHH2100H2X
UPC: 782113032016
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.
Overview
100 Amp, 2-Pole, Type CHH Tenant Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. For Use with 1MP, 1MM, 3MM 200 Amp or 35MM, 35SS (Single-Phase Modular Metering Stacks). Includes: Load Side Lugs.
Also known as: 782113032016, CHH2100H2X
Specifications
Family / Style: | CH |
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 100 |
Mounting: | Bolt On |
Interrupt Rating AC: | 25 kA |
Family / Style: | CH |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Poles: | 2 |
Amps: | 100 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)