48" LED Contemporary Switchable Square Vanity, Brushed Nickel

Item #: 1926699

Cat #: FMVCSLS-48IN-MVOLT-30K35K40K-90CRI-BN-M4

UPC: 191848792179

48 Inch LED Contemporary Switchable Square Vanity, 36 Watt, 120-277V, 2960 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming, Brushed Nickel
Sign In or Register to view pricing and more.

No associated products found.

Overview

48 Inch LED Contemporary Switchable Square Vanity, 36 Watt, 120-277V, 2960 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming, Brushed Nickel
Our decorative LED vanity collection delivers elegant and contemporary lighting designs. Contemporary Square LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Luminaries are available in 1', 2', 3' and 4' nominal lengths. Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications. They are ideal for use in residential, commercial, hospitality, university and multi-family settings. Contemporary Square LED Vanity Luminaires with Switchable White include an integral color temperature changing switch to adjust to a specific application upon installation. They are also dimmable when used in conjunction with a factory-recommended dimmer - see specifications.
Also known as: 191848792179, FMVCSLS-48IN-MVOLT-30K35K40K-90CRI-BN-M4

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 2960
Color: Brushed Nickel
Wattage: 36
Width: 48 in, 4 ft
Type: 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: Brushed Nickel
Width: 48 in, 4 ft
Light Technology: LED
Lumens: 2960
Wattage: 36
Type: 0-10V Dimming
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)