Motor Controller, ArmorStart W/Variable Frequency AC Drive EtherNet/IP, 6A, 2.2kW, 3HP, IP67

Item #: 1926631

Cat #: 284E-FVD6P0Z-25-CR-3-DB1-OC

UPC: 195272215754

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, ArmorStart, 284E, With Variable Frequency AC Drive EtherNet/IP, 6 Amp, 2.2 kW, 3 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, HAND - OFF - AUTO Selector, Keypad with Jog Function, IP67, Dynamic Brake Resistor, Output Connector

Overview

Motor Controller, ArmorStart, 284E, With Variable Frequency AC Drive EtherNet/IP, 6 Amp, 2.2 kW, 3 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, HAND - OFF - AUTO Selector, Keypad with Jog Function, IP67, Dynamic Brake Resistor, Output Connector
ArmorStart distributed motor controllers offer a simple, cost-effective method of integrating combination starters, I/O, and network capabilities in your OnMachine™ architecture. The product line includes solutions for DeviceNet, DeviceNet Safety, and EtherNet/IP.
Also known as: 195272215754, 284E-FVD6P0Z-25-CR-3-DB1-OC

Specifications

Amps: 6, 25
Type: Enclosed, Variable Frequency Drive
Horsepower: 3
IP/NEMA Rating: IP67
Wattage: 2.200 kW
Amps: 6, 25
Horsepower: 3
Wattage: 2.200 kW
Type: Enclosed, Variable Frequency Drive
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)