ArmorStart W/ Variable Frequency AC Drive, EtherNet/IP, 4A, 1.5kW, 2HP, IP67, Dynamic Brake

Item #: 1926629
Cat #: 284E-FVD4P0Z-10-CR-3-DB1-OC
UPC: 195272215747
Sign In or Register to view pricing and more.
Documents & Guides
ArmorStart, Bulletin 284, With Variable Frequency AC Drive EtherNet/IP, 4 Amp, 1.5 kW, 2 Horse Power, 10 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, HAND - OFF-AUTO Selector Keypad with Jog Function, IP67 Dynamic Brake Resistor, Output Connector

Overview

ArmorStart, Bulletin 284, With Variable Frequency AC Drive EtherNet/IP, 4 Amp, 1.5 kW, 2 Horse Power, 10 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, HAND - OFF-AUTO Selector Keypad with Jog Function, IP67 Dynamic Brake Resistor, Output Connector
The ArmorStart Distributed Motor Controllers are integrated, pre-engineered starters with models for full-voltage and reversing applications and variable-frequency AC drive applications. The ArmorStart family was developed to improve productivity and reduce installation and commissioning cost, by allowing you to mount your motor control near the motor. The ArmorStart devices offer a design that is suitable for wet and dirty environments and they include embedded safety, embedded field I/O, embedded EtherNet/IP™, and DLR.
Also known as: 195272215747, 284E-FVD4P0Z-10-CR-3-DB1-OC

Specifications

Amps: 10, 4
Type: Enclosed, Variable Frequency Drive
Horsepower: 2
IP/NEMA Rating: IP67
Wattage: 1.500 kW
Amps: 10, 4
Horsepower: 2
Wattage: 1.500 kW
Type: Enclosed, Variable Frequency Drive
IP/NEMA Rating: IP67

Customer Reviews

No reviews for this product
(0)