Conduit Body Cover, 3/4", Iron

Item #: 192653

Cat #: 280F-4X-G

UPC: 704508023768

Documents & Guides
Conduit Body Cover, Size: 3/4 Inch, Material: Iron, Color: Dark Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body Cover, Size: 3/4 Inch, Material: Iron, Color: Dark Gray
Also known as: 704508023768, 280F-4X-G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)