Slide Dimmer, 600W, Preset, Goldstone

Item #: 192625
Cat #: DVSC-603P-GS
UPC: 027557265492
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Goldstone.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Goldstone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in goldstone
Also known as: 027557265492, DVSC-603P-GS

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Goldstone
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Color: Goldstone
Dimmable: Yes
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)