This product may not be available in all locations.

THHQB 1 POLE 120/240V 22KAIC 15 AMP
Item #: 192598
Cat #: THHQB1115
UPC: 783164118230
Documents & Guides
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 1115 Amps 15 A 11158230
Sign In or Register to view pricing and more.
No associated products found.
Overview
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 1115 Amps 15 A 11158230
Also known as: 783164118230, THHQB1115
Specifications
Volts AC: | 120, 240 |
Poles: | 1 |
Amps: | 15 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Volts AC: | 120, 240 |
Amps: | 15 |
Interrupt Rating AC: | 22 kA |
Poles: | 1 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)