This product has been discontinued.
Miniature Incandescent Bulb, S11, 7.5W, 120V, Clear
Item #: 19257
Cat #: 7.5S-120V
UPC: 046135193538
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Bulb, 7.5 Watt, 120 Volt, Bulb: S11 (Straight), Base: Medium Screw (E26), Lumens: 45, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 19353
Overview
Miniature Incandescent Bulb, 7.5 Watt, 120 Volt, Bulb: S11 (Straight), Base: Medium Screw (E26), Lumens: 45, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 10 Sylvania Part # 19353
Also known as: 046135193538, 7.5S-120V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 45 |
Type: | Miniature |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | S11 (Straight) |
Wattage: | 7.500 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Type: | Miniature |
Color Temperature: | 2850 (Warm White) |
Shape: | S11 (Straight) |
Light Technology: | Incandescent |
Lumens: | 45 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 7.500 |
Customer Reviews
No reviews for this product
(0)