Breaker, 150A, 240VAC, 2P, Load Lugs Only, Molded Case, 10 kAIC

Item #: 192569

Cat #: TQD22150X2

UPC: 783164135718

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 150 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC

Overview

Breaker, 150 Amp, 240 Volt AC, 2-Pole, Load Lugs Only, Molded Case, 10 kAIC
Also known as: 783164135718, TQD22150X2

Specifications

Mounting: Panel
Poles: 2
Amps: 150
Volts AC: 240
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 150
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240

Customer Reviews

No reviews for this product
(0)