This product may not be available in all locations.
1
more

PRO-STK 480V 3PH 225A 30CR CU
Item #: 192565
Cat #: AEU3302RCXAXT1B4
UPC: 783175408726
Documents & Guides
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Sign In or Register to view pricing and more.
No associated products found.
Overview
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Also known as: 783175408726, AEU3302RCXAXT1B4
Specifications
Type: | Main Breaker |
Phase: | 3 |
Volts AC: | 480 |
Amps: | 225 |
Circuits: | 30 |
Type: | Main Breaker |
Volts AC: | 480 |
Circuits: | 30 |
Phase: | 3 |
Amps: | 225 |
Customer Reviews
No reviews for this product
(0)