Main Breaker Kit, 225A, 2P, 240VAC, Rated, 22kAIC

Item #: 192561

Cat #: MB512

UPC: 783175408443

Documents & Guides
Main Breaker Kit, 225 Amp, 2-Pole, 240 Volt AC, 22 kAIC, for AQU1 Panel Boards, Breaker Not Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Breaker Kit, 225 Amp, 2-Pole, 240 Volt AC, 22 kAIC, for AQU1 Panel Boards, Breaker Not Included
Also known as: 783175408443, MB512

Specifications

Type: Main Breaker
Poles: 2
Amps: 225
Volts AC: 240
Interrupt Rating AC: 22 kA
Type: Main Breaker
Amps: 225
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 240

Customer Reviews

No reviews for this product
(0)