PRO-STK 240V 1PH 225A 18CR CU

Item #: 192558

Cat #: AQU1182RCXAXT1B4

UPC: 783175408535

Sign In or Register to view pricing and more.
Documents & Guides
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.

Overview

ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Also known as: 783175408535, AQU1182RCXAXT1B4

Specifications

Amps: 100, 225
Phase: 1
Volts AC: 240
Circuits: 18
Amps: 100, 225
Volts AC: 240
Phase: 1
Circuits: 18

Customer Reviews

No reviews for this product
(0)