19" Side Mount Cabinet, 4 Racks

Item #: 192541

Cat #: E19SM4U

UPC: 783510110239

Sign In or Register to view pricing and more.
Documents & Guides
19" Side Wall-Mount Cabinet, Material: Steel, Rack Units: 4, 50 lb. Load Rating

Overview

19" Side Wall-Mount Cabinet, Material: Steel, Rack Units: 4, 50 lb. Load Rating
Also known as: 783510110239, E19SM4U

Specifications

Height: 20 in
Color: Black
Material: Steel
Depth: 7 in
Width: 16.500 in
Height: 20 in
Material: Steel
Width: 16.500 in
Color: Black
Depth: 7 in

Customer Reviews

No reviews for this product
(0)