Terminal Block, Plug-in, Combo Connection, 20A, 300V AC/DC, 2.5mm

Item #: 1925

Cat #: 1492-JDC3

UPC: 662073059097

Documents & Guides
Terminal Block, 2 Circuit Block, with Plug-in Combination Connection, on 1 Side, of Each Circuit, 20 Amp, (2 x 10), 300 Volt AC/DC, 22 - 12 AWG, Gray, 2.5 mm, 50 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 2 Circuit Block, with Plug-in Combination Connection, on 1 Side, of Each Circuit, 20 Amp, (2 x 10), 300 Volt AC/DC, 22 - 12 AWG, Gray, 2.5 mm, 50 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JDC3 from Rockwell Automation® is a gray 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a feed-through block (two level with commoning bar). Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073059097, 1492-JDC3

Specifications

Poles: 2
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts DC: 300
Size: 2.500 mm
Allowable Gauge Range: 22 - 12
Poles: 2
Family / Style: 1492
Color: Gray
Volts DC: 300
Allowable Gauge Range: 22 - 12
Volts AC: 300
Mounting: DIN Rail
Amps: 20
Size: 2.500 mm

Customer Reviews

No reviews for this product
(0)