Jamestowne One Light Outdoor Wall Lantern, Black

Item #: 1924958

Cat #: 84158DEN3-12

UPC: 785652046087

Sign In or Register to view pricing and more.
Documents & Guides
Jamestowne One Light Outdoor Wall Lantern, 800 Lumens, Wet Location Listed, Width: 7", Height: 17", Extension: 8", Black Finish, Includes (1) 9W A19 Lamp

Overview

Jamestowne One Light Outdoor Wall Lantern, 800 Lumens, Wet Location Listed, Width: 7", Height: 17", Extension: 8", Black Finish, Includes (1) 9W A19 Lamp
We combine generations of design experience with an aesthetic relevant to today. We remain strongly connected to interior designers and homeowners who desire a broad range of classic, tasteful and elegant lighting.
Also known as: 785652046087, 84158DEN3-12

Specifications

Lumens: 800
Color: Black
Standards: California Title 24
Lumens: 800
Standards: California Title 24
Color: Black

Customer Reviews

No reviews for this product
(0)