This product has been discontinued.
Metal Halide, PAR30L, 39W, WFL46
Item #: 192488
Cat #: MCP39PAR30LN/U/830/VWFL/ECO-PB
UPC: 046135648854
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, PAR30L, 39W, 120/277V, 3000K, Bulb: PAR30L, Base: Medium Screw, 85 CRI, Lumens: 2300, ANSI Code: C130/O, Wide Flood 46 Degree Sylvania Part # 64885
Overview
Metal Halide, PAR30L, 39W, 120/277V, 3000K, Bulb: PAR30L, Base: Medium Screw, 85 CRI, Lumens: 2300, ANSI Code: C130/O, Wide Flood 46 Degree Sylvania Part # 64885
Also known as: 046135648854, MCP39PAR30LN/U/830/VWFL/ECO-PB
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
ANSI Code: | C130/O |
Shape: | PAR30L (Sealed Beam Long) |
Wattage: | 39 |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 85 |
Lumens: | 2300 |
Angle: | 45° |
Light Technology: | HID |
Color Temperature: | 3000 (Warm White) |
ANSI Code: | C130/O |
Wattage: | 39 |
Color Rendering Index (CRI): | 85 |
Angle: | 45° |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120, 277 |
Lumens: | 2300 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)