475W Solar Module, 156 Cell, Slvr-Wht

Item #: 1924853

Cat #: Q.PEAK-DUO-XL-G10.C-475

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
475 Watt Solar Module, Q.PEAK-DUO-G8 Series, 6 × 26 Monocrystalline Q.ANTUM Solar Half Cells, 87.2 by 41.1 by 1.38 inches, 58.4 lbs,

Overview

475 Watt Solar Module, Q.PEAK-DUO-G8 Series, 6 × 26 Monocrystalline Q.ANTUM Solar Half Cells, 87.2 by 41.1 by 1.38 inches, 58.4 lbs,
The Q.PEAK DUO XL-G10 / BFG module is the ideal solution for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO-Z technology and cutting-edge cell interconnection. This 1500 V UL/IEC solar module ensures superior yields with up to 490Wp while having a very low LCOE.
Also known as: Q.PEAK-DUO-XL-G10.C-475

Specifications

Depth: 35 mm
Wattage: 475
Number of Cells: 156
Depth: 35 mm
Number of Cells: 156
Wattage: 475

Customer Reviews

No reviews for this product
(0)