Cable Tie, 50 Lb., 6", Black

Item #: 1924795

Cat #: T50S0C2

UPC: 089306090441

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 6.3" Long, UL Rated, 50lb Tensile Strength, PA66, Black

Overview

Cable Tie, 6.3" Long, UL Rated, 50lb Tensile Strength, PA66, Black
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306090441, T50S0C2

Specifications

Size: Standard
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.300 in
Width: 0.200 in
Diameter Range: 1.400 in
Size: Standard
Weight Capacity: 50 lbs
Length: 6.300 in
Diameter Range: 1.400 in
Color: Black
Material: Nylon
Width: 0.200 in

Customer Reviews

No reviews for this product
(0)