Fuse Reducer, 600 Volt, Class R, Clip Size, 100A, Case Size, 60A

Item #: 192449

Cat #: LRU-616R

UPC: 079458010763

Documents & Guides
Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 100 Amp Fuse Case Size: 60 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Reducer 600 Volt Class/Series: R Fuse Clip Size: 100 Amp Fuse Case Size: 60 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010763, LRU-616R

Specifications

Material: Copper
Class: R
Volts AC: 600
Family / Style: KLSR
Amps Range: 60 - 100
Material: Copper
Volts AC: 600
Amps Range: 60 - 100
Class: R
Family / Style: KLSR

Customer Reviews

No reviews for this product
(0)