1-Light Led Outdoor Exterior Large Wall Lantern Sconce

Item #: 1923892

Cat #: 84050EN3-12

UPC: 785652048029

Sign In or Register to view pricing and more.
Documents & Guides
Yorktown 1 Light 16 Inch Black Outdoor LED Wall Lantern Sconce, 120V, 800 Lumens, Color Temperature: 3000K, Black Finish With Swirled Marbleize Glass, W: 10" x H: 16.25" x D: 12"

Overview

Yorktown 1 Light 16 Inch Black Outdoor LED Wall Lantern Sconce, 120V, 800 Lumens, Color Temperature: 3000K, Black Finish With Swirled Marbleize Glass, W: 10" x H: 16.25" x D: 12"
The Yorktown Outdoor Lighting Collection By Sea Gull Lighting Is Crafted In Cast Aluminum For Added Durability To Withstand Harsh Weather Conditions. The Softly Curved Tiers And Subtle Strapping Create Transitional Styling Which Complements A Wide Range Of Residential Architecture. Offered In With Black Or Forged Iron Finish With Swirled Marbleized Glass, The Assortment Includes A One-Light Outdoor Pendant, As Small One-Light Outdoor Wall Lantern With Open Bottom, Medium And Large One-Light Outdoor Wall Lanterns, A One-Light Outdoor Post Lantern And A Two-Light Outdoor Ceiling Flush Mount. Both Incandescent Lamping And Energy Star-Qualified Led Lamping Are Available, And Most Of The Fixtures Easily Convert To Led By Purchasing Led Replacement Lamps Sold Separately.
Also known as: 785652048029, 84050EN3-12

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Lumens: 800
Color: Black
Material: Die Cast Aluminum
Lumens: 800
Color Temperature: 3000 (Warm White)
Color: Black

Customer Reviews

No reviews for this product
(0)