Littelfuse LRU 626

Item #: 1923502

Cat #: LRU-626

UPC: 079458114089

Sign In or Register to view pricing and more.
Documents & Guides
LFU LRU626 600V 200A TO 60A FUSE REDUCER

Overview

LFU LRU626 600V 200A TO 60A FUSE REDUCER
For use with Littelfuse NLN/NLS and RLN/RLS series fuses.
Also known as: 079458114089, LRU-626

Specifications

Type: Fuse Reducer
Type: Fuse Reducer

Customer Reviews

No reviews for this product
(0)