This product has been discontinued.

Code 2 W/pulse Start Mh Ballas
Item #: 192341
Cat #: CPP2575MT
UPC: 781381845519
Documents & Guides
App Cpp2575mt Code 2 W/pulse
Sign In or Register to view pricing and more.
No associated products found.
Overview
App Cpp2575mt Code 2 W/pulse
Also known as: 781381845519, CPP2575MT
Specifications
Wattage: | 250 |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Wattage: | 250 |
Volts AC Range: | 120 - 277 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)