This product may not be available in all locations.
3
more
Control Transformer, 250VA, 240x480 - 24/120VAC, Type T, Open
Item #: 192340
Cat #: 9070T250D15
UPC: 785901147862
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250 VA, 240 x 480 Volt Primary - 24/120 Volt Secondary, Type T, 1-Phase, Open
Overview
Transformer, Control, 250 VA, 240 x 480 Volt Primary - 24/120 Volt Secondary, Type T, 1-Phase, Open
Also known as: 785901147862, 9070T250D15
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 250 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Secondary Voltage: | 24/120 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 24/120 |
Volt Amps: | 250 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)