400W Solar Module,144 Half-Cell, Black on Black
Item #: 1923115
Cat #: EVPV400H
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
400 Watt Solar Module, EverVolt Series, 144 Half-Cell, 1000 Volt DC, 71.7" x 40" x 1.2" (30mm Frame), 45 lbs., Black on Black
Overview
400 Watt Solar Module, EverVolt Series, 144 Half-Cell, 1000 Volt DC, 71.7" x 40" x 1.2" (30mm Frame), 45 lbs., Black on Black
Panasonic EverVolt Black Series solar modules produce more power over the long haul fueled by industry-leading conversion efficiency and low degradation rate.
Also known as: EVPV400H
Specifications
Wattage: | 400 |
Volts DC: | 1000 |
Color: | Black on Black |
Family / Style: | Evervolt |
Number of Cells: | 144 |
Wattage: | 400 |
Color: | Black on Black |
Number of Cells: | 144 |
Volts DC: | 1000 |
Family / Style: | Evervolt |
Customer Reviews
No reviews for this product
(0)