MC 3P MFE 25' 16/3 PVC

Item #: 192293

Cat #: 113020A01F250

UPC: 786788437848

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), PVC Cable, 7.62m Length

Overview

Mini-Change« A-Size Double-Ended Cordset, 3 Poles, Male (Straight) to Female (Straight), PVC Cable, 7.62m Length
Also known as: 786788437848, 113020A01F250

Specifications

Length: 25 ft
Type: 3-Pin, Double Ended, Mini Change, Straight Connector
Volts DC: 600
Material: PVC
Volts AC: 600
Gender: Female/Male
IP/NEMA Rating: IP67
Color: Yellow
Length: 25 ft
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: IP67
Type: 3-Pin, Double Ended, Mini Change, Straight Connector
Material: PVC
Gender: Female/Male
Color: Yellow

Customer Reviews

No reviews for this product
(0)