Dual-Head LED Motion Floodlight

Item #: 1922800

Cat #: FL2-3CCT-WH

UPC: 714176022284

Documents & Guides
LED Motion Floodlight, Dual-Head, 180° Motion Sensor, 20W, 120V AC, Lumens: 1600, Selectable Color Temperature: 3-CCT; 3000K / 4000K / 5000K, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Motion Floodlight, Dual-Head, 180° Motion Sensor, 20W, 120V AC, Lumens: 1600, Selectable Color Temperature: 3-CCT; 3000K / 4000K / 5000K, Color: White.
Also known as: 714176022284, FL2-3CCT-WH

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Volts AC: 120
Wattage: 20
Color: White
Type: Motion Sensor, Floodlight
Lumens: 1600
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Wattage: 20
Type: Motion Sensor, Floodlight
Light Technology: LED
Volts AC: 120
Color: White
Lumens: 1600

Customer Reviews

No reviews for this product
(0)