This product may not be available in all locations.
1
more
![Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2" Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"](https://rexel-cdn.com/products/pdocrefxsxt515cpoda2016034pfiletyperendition4000png.jpg?i=C4A2BADC-A938-42EF-A11F-622360DAB143&f=420)
Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"
Item #: 192279
Cat #: XS612B1MAU20
UPC: 785901505259
Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"
Overview
Inductive proximity sensors XS, inductive sensor XS6 M12, L61mm, brass, Sn4mm, 24...240VAC/DC, 1/2"
This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 24V to 240V AC/DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has 4 LED viewports for easy sensor status viewing, setup and troubleshooting. IP67 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It is CSA, UL certified.
Also known as: 785901505259, XS612B1MAU20
Specifications
Type: | Inductive Proximity Sensor |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Type: | Inductive Proximity Sensor |
IP/NEMA Rating: | NEMA 4X, NEMA 12 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)