Drive, 460VAC, 3PH, 86A, 37KW, 50HP, PowerFlex DC

Item #: 19227

Cat #: 20P41AD086RA0NNN

UPC: 820919817410

Documents & Guides
Drive, DC Digital, 460 Volt AC, 3 Phase, 86 Amp, 37 Kilowatt, 50 Horse Power, PowerFlex 86 A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, DC Digital, 460 Volt AC, 3 Phase, 86 Amp, 37 Kilowatt, 50 Horse Power, PowerFlex 86 A
Also known as: 820919817410, 20P41AD086RA0NNN

Specifications

Type: AC, Drive
Amps: 86
Horsepower: 50
Wattage: 37 kW
Volts AC: 460
Type: AC, Drive
Horsepower: 50
Volts AC: 460
Amps: 86
Wattage: 37 kW

Customer Reviews

No reviews for this product
(0)