Heat Shrink, Heavy-Wall, 600 - 1250 MCM, 12", Black, Pack of 10

Item #: 192238

Cat #: ITCSN-3000-12-BLACK-10-PCS

UPC: 054007089018

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cable Sleeve, Heavy-Wall, 600 - 1250 MCM, 12", Black, Pack of 10, 3" Expanded I.D., 1" Recovered I.D.

Overview

Heat Shrink Cable Sleeve, Heavy-Wall, 600 - 1250 MCM, 12", Black, Pack of 10, 3" Expanded I.D., 1" Recovered I.D.
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007089018, ITCSN-3000-12-BLACK-10-PCS

Specifications

Volts AC: 1000
Length: 12 in
Color: Black
Allowable Gauge Range: 600 - 1000
Volts AC: 1000
Color: Black
Length: 12 in
Allowable Gauge Range: 600 - 1000

Customer Reviews

No reviews for this product
(0)