200A,3P,600V, HD Fusible Safety Switch, NEMA 12

Item #: 1922363

Cat #: DH364FDKW

UPC: 786680148804

Sign In or Register to view pricing and more.
200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 12. Includes: Upper Viewing Window

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible without Neutral, 600 VAC, NEMA 12. Includes: Upper Viewing Window
Also known as: 786680148804, DH364FDKW

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)