Reversing Starter with Electronic OLR, 24VDC Coil, 1NO/NC, 140M-C2N, 193-EE

Item #: 1922239

Cat #: 107T-ATEJ3-QB25D-E1C-KN-TE

UPC: 194033709891

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Starter with Electronic OLR, 100-C09, 24 Volt DC Electronic Coil, 1 Normally Open, 1 Normally Closed, Motor Circuit Protector: 140M-C2N (C-Frame), High Break, Internal Auxiliary Contact 2 Normally Open, No Side Mount Aux. or Trip Contacts, 193-EE, Adjustable Trip Class 10 - 30, Automatic/Manual Reset

Overview

Reversing Starter with Electronic OLR, 100-C09, 24 Volt DC Electronic Coil, 1 Normally Open, 1 Normally Closed, Motor Circuit Protector: 140M-C2N (C-Frame), High Break, Internal Auxiliary Contact 2 Normally Open, No Side Mount Aux. or Trip Contacts, 193-EE, Adjustable Trip Class 10 - 30, Automatic/Manual Reset
Our IEC Combination Starters include direct-on-line, reversing, and two-speed operating modes. These starters are rotary operated and include 22.5 mm command and indication devices. IEC style components allow for a more compact footprint and are available up to 250 Hp (300 A).
Also known as: 194033709891, 107T-ATEJ3-QB25D-E1C-KN-TE

Specifications

Type: Combination, IEC Forward/Reversing Contactors
Volts DC Control: 24
Amps: 2.500
Type: Combination, IEC Forward/Reversing Contactors
Amps: 2.500
Volts DC Control: 24

Customer Reviews

No reviews for this product
(0)