Instrumentation Cable, 16 AWG, 36 Pairs, Shielded, 600V

Item #: 1921646

Cat #: 261-60-4436

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 16 AWG, 36 Pairs, Shielded, 600V, For Cable Tray Use

Overview

Instrumentation Cable, 16 AWG, 36 Pairs, Shielded, 600V, For Cable Tray Use
Okonite’s Type SP-OS (Shielded pairs or triads - Overall Shield) instrumentation cables are designed for use on Class 1 Remote Control Signaling circuits or where a 600V cable is desired, as instrumentation, process control, or computer cable transmitting signals at levels above 100 mili-volts in circuits where maximum noise protection is required.
Also known as: 261-60-4436

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 36 Pair
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 16
Shielding: Shielded
Material: Copper
Volts AC: 600
Conductors: 36 Pair

Customer Reviews

No reviews for this product
(0)