45 Elbow

Item #: 192161

Cat #: F88WE45

UPC: 783510146900

Sign In or Register to view pricing and more.
Documents & Guides
45-Degree Elbow, 8.00x8.00, Gray, Steel

Overview

45-Degree Elbow, 8.00x8.00, Gray, Steel
Used whenever a 45-degree turn is needed.
Also known as: 783510146900, F88WE45

Specifications

IP/NEMA Rating: IP54
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 45°
IP/NEMA Rating: IP54
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 45°

Customer Reviews

No reviews for this product
(0)