This product has been discontinued.
Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 Joules
Item #: 19214
Cat #: 51020-WM
UPC: 078477047378
Sign In or Register to view pricing and more.
Documents & Guides
Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 JoulesSurge Protection Device, In-Line, Type 4, 1-Phase, 120V AC, 16 Amp, 2-Pole, 3-Wire, 1360 Joules, NEMA 1, Surface Mount.
Overview
Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 JoulesSurge Protection Device, In-Line, Type 4, 1-Phase, 120V AC, 16 Amp, 2-Pole, 3-Wire, 1360 Joules, NEMA 1, Surface Mount.
Also known as: 078477047378, 51020-WM
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 16 |
Volts AC: | 120 |
Phase: | 1 |
Mounting: | Surface |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)