M18 FUEL™ Deep Cut Dual-Trigger Band Saw (Tool Only)

Item #: 1921371

Cat #: 2729S-20

UPC: 045242567966

Sign In or Register to view pricing and more.
Documents & Guides
POWERSTATE Brushless Motor Delivers Increased Cutting Speed, Dual-Trigger Design for Safe Cutting, Versatility to Cut Up to 5 in. by 5 in. Material in One Pass

Overview

POWERSTATE Brushless Motor Delivers Increased Cutting Speed, Dual-Trigger Design for Safe Cutting, Versatility to Cut Up to 5 in. by 5 in. Material in One Pass
The Milwaukee M18 FUEL™ deep cut dual-trigger band saw cuts faster than corded models and has a dual-trigger design for safe cutting. The deep cut band saw has the largest capacity of 5 x 5 in. for maximum productivity. The cordless band saw uses a POWERSTATE™ brushless motor and constant power technology to cut faster than corded band saws. This band saw also incorporates a dual-trigger design which requires two-handed operation. It has jobsite armor technology, protecting the tool from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM™ XC5.0 Battery technology (not included) delivers up to 2.5X more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK Plus™ intelligence has the most advanced system of cordless power tool electronics, providing optimized performance, electronic clutch, and overload protection using total system communication between tool, battery, and charger. The portable deep cut band saw has a tool-free locking adjustable shoe that can adjust in seconds. The band saw also has a hanging hook for easy storage, LED light to illuminate the cutting area, superior cut visibility, and balanced body design.
Also known as: 045242567966, 2729S-20

Specifications

Type: Corded
Type: Corded

Customer Reviews

No reviews for this product
(0)