M-thn 1608std Terminal Block,marath

Item #: 192136

Cat #: 1608STD

UPC: 784337616089

Sign In or Register to view pricing and more.
Documents & Guides
Marathon; Terminal Block; Heavy Duty, 1600 Series; Wire Size: 10 - 16 Awg Copper; Spacing: 21/32 In Line To Line Spacing; Voltage Rating: 600 Vac/dc; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Material: Connector: Nickel Plated Brass; Insulator Base: Phenolic; 10-32 Screws: Nickel Plated Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Mounting: 5.720 In Mounting Hole Distance; Size: 6.380 In Length X 1.190 In Widthx 2 In Height; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Mcj (multi-circuit Jumper) Bar Available: Only Sold Loose And The Marking Strip Must Be Removed To Assemble Mcj Bar On Part; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 8; Includes: Standard Connector With Serrations For Anti-rotation; Short Circuit Current Rating: 10000 Amp

Overview

Marathon; Terminal Block; Heavy Duty, 1600 Series; Wire Size: 10 - 16 Awg Copper; Spacing: 21/32 In Line To Line Spacing; Voltage Rating: 600 Vac/dc; Amperage Rating: 30 Amp For Unprepared Wire, 75 Amp For Wired With Crimp Type Ring; Material: Connector: Nickel Plated Brass; Insulator Base: Phenolic; 10-32 Screws: Nickel Plated Brass; Marking Strip: White Vinyl; Anchor Screws: Zinc Plated Steel; Mounting: 5.720 In Mounting Hole Distance; Size: 6.380 In Length X 1.190 In Widthx 2 In Height; Maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Mcj (multi-circuit Jumper) Bar Available: Only Sold Loose And The Marking Strip Must Be Removed To Assemble Mcj Bar On Part; Storage And Transportation Temperature Range: -35 Deg C To 125 Deg C; Number Of Poles: 8; Includes: Standard Connector With Serrations For Anti-rotation; Short Circuit Current Rating: 10000 Amp
Also known as: 784337616089, 1608STD

Specifications

Poles: 3
Color: Red, Black
NEMA Configuration: Non-Nema
Amps: 50
Material: Nylon
Poles: 3
NEMA Configuration: Non-Nema
Material: Nylon
Color: Red, Black
Amps: 50

Customer Reviews

No reviews for this product
(0)