LED Wallpack, 13W, 120-277V, Bronze

Item #: 192135

Cat #: WPLED13

UPC: 019813019598

Documents & Guides
LED Wallpack, 13W, 5000K, Lumens: 1064, 120-277V, Color: Bronze, Includes: Junction Box, Surface Plate.
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wallpack, 13W, 5000K, Lumens: 1064, 120-277V, Color: Bronze, Includes: Junction Box, Surface Plate.
The RAB RABWPLED13 is an innovative, affordable and functional LED wall pack that is a full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.
Also known as: 019813019598, WPLED13

Specifications

Type: Wallpack
Wattage: 13
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 13
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)