MINIATURE CIRCUIT BREAKER 480Y/277V 40A

Item #: 192131

Cat #: EDB24040

UPC: 785901879060

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 40A,18kA,40A,Bolt-On,E frame,E-Frame,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 40A,18kA,40A,Bolt-On,E frame,E-Frame,Hold 630A - Trip 1800A,Lugs #12 to #2/0 AWG(Al) - #14 to #2/0 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E Frame, circuit breaker, 40 A, 2 pole, 480Y/277 V, 18/25 kA, bolt on
Also known as: 785901879060, EDB24040

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 40
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)