Telephone Cabinet, Surf. Mount

Item #: 192120

Cat #: ATC30246S

UPC: 783510466190

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 30.00x24.00x6.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 30.00x24.00x6.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510466190, ATC30246S

Specifications

Width: 24 in
Height: 30 in
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 24 in
Depth: 6 in
Color: Gray
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)