Pilot Light, Harmony XB4, Metal, Orange, 22mm, Universal LED, Plain Lens, 24V AC/DC

Item #: 19211

Cat #: XB4BVB5

UPC: 785901381303

Sign In or Register to view pricing and more.

Overview

Pilot Light, Harmony XB4, Metal, Orange, 22 mm, Universal LED, Plain Lens, 24 Volt AC/DC
This Harmony XB4 plain lens modular orange pilot light is supplied with 24V AC/DC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381303, XB4BVB5

Specifications

Mounting: Panel
Volts DC: 24
Size: 22.5 mm
Type: LED, Pilot Light
Material: Chrome
Volts AC: 24
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Volts DC: 24
Type: LED, Pilot Light
Volts AC: 24
Color: Yellow

Customer Reviews

No reviews for this product
(0)