This product may not be available in all locations.


Pilot Light, Harmony XB4, Metal, Orange, 22mm, Universal LED, Plain Lens, 24V AC/DC
Item #: 19211
Cat #: XB4BVB5
UPC: 785901381303
Documents & Guides
Pilot Light, Harmony XB4, Metal, Orange, 22 mm, Universal LED, Plain Lens, 24 Volt AC/DC
Sign In or Register to view pricing and more.
Overview
Pilot Light, Harmony XB4, Metal, Orange, 22 mm, Universal LED, Plain Lens, 24 Volt AC/DC
This Harmony XB4 plain lens modular orange pilot light is supplied with 24V AC/DC, uses an integral LED. It has a metal bezel. This pilot light, designed to last without maintenance for a bright indication of process and machine operations, is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.
Also known as: 785901381303, XB4BVB5
Specifications
Mounting: | Panel |
Volts DC: | 24 |
Size: | 22.5 mm |
Type: | LED, Pilot Light |
Material: | Chrome |
Volts AC: | 24 |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Panel |
Size: | 22.5 mm |
Material: | Chrome |
Standards: | California Proposition 65 |
Volts DC: | 24 |
Type: | LED, Pilot Light |
Volts AC: | 24 |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)