This product has been discontinued.

Incandescent Bulb, T6, 15W, 145V, Clear
Item #: 19209
Cat #: 15T6145V
UPC: 046135180781
Documents & Guides
Incandescent Bulb, 15 Watt, 145 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 50 Sylvania Part # 18078
Sign In or Register to view pricing and more.
No associated products found.
Overview
Incandescent Bulb, 15 Watt, 145 Volt, Bulb: T6 (Tubular), Base: Candelabra Screw (E12), Lumens: 110, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 50 Sylvania Part # 18078
Also known as: 046135180781, 15T6145V
Specifications
Lumens: | 110 |
Volts AC: | 145 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 15 |
Color Rendering Index (CRI): | 100 |
Shape: | T6 (Tubular) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Lumens: | 110 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Volts AC: | 145 |
Wattage: | 15 |
Shape: | T6 (Tubular) |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)