13 Amp 6" Small Angle Grinder Paddle, No-Lock
Item #: 1920819
Cat #: 6161-31
UPC: 045242241590
Sign In or Register to view pricing and more.
13 Amp 6" Small Angle Grinder Paddle, No-Lock
Overview
13 Amp 6" Small Angle Grinder Paddle, No-Lock
The 13 A 6 in small angle grinder (paddle, no-lock) delivers upto 30% more durability and power than the competition. With a 2100 MWO motor that powers through the toughest jobs, the 6161-31 is the perfect match for industrial users. Milwaukee® electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss and soft start. Constant power Technology® enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.
Also known as: 045242241590, 6161-31
Specifications
Amps: | 13 |
Amps: | 13 |
Customer Reviews
No reviews for this product
(0)